Zoro Homepage
This item is Discontinued.
Zoro Select PSA Sanding Disc, Coated, 12", Grit 40, PK25 08834173046

PSA Sanding Disc, Coated, 12", Grit 40, PK25 (Discontinued)

  • Mfr # 08834173046
  • Zoro # G4570723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834173046
Zoro #
G4570723
UPC #
088341730466
Country of Origin
United States

Dimensions

Disc Diameter
12 in
Overall Diameter
12 in

Details

Item
PSA Sanding Disc
Grit
40
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Backing Material
Cotton
Series
XC0878
Abrasive Type
Coated
Abrasive Grit
40 / P40
Disc Backing Material
Cloth
Abrasive Grade
Coarse
Backing Weight
X
Color
Brown
Product Type
PSA Disc
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Closed
Backing Material Weight
X
Vacuum Hole Pattern
Non-Vacuum
Abrasive Type - Grade - Grit
Coated - 40 / P40
Disc Grit
40
Backing Material & Wt
X Wt Cotton
Backing Material Type
Cloth

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grit 40, Overall Diameter 12 in, Product Type PSA Disc, Series XC0878, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Extra Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.