PSA Sanding Disc, Coated, 5" dia., Grit 100
Mfr # 08834172021
Zoro # G4806818
product price: $5.29
/eaKey Features
Grit
100
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834172021
Zoro #
G4806818
UPC #
088341720214
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Overall Diameter
5 in
Details
Item
PSA Sanding Disc
Grit
100
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Material
Cloth
Series
XC0878
Abrasive Type
Coated
Abrasive Grit
100 / P100
Disc Backing Material
Cloth
Abrasive Grade
Medium
Backing Weight
X
Color
Brown
Coating Coverage
Closed
Number of Vacuum Holes
Non-Vacuum
Product Type
PSA Disc
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 100, Overall Diameter 5 in, Product Type PSA Disc, Series XC0878, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.