Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Balls, 0.5"Dia, Off-White, PK150

  • Mfr # BALLTFE.500V-150PACK

  • Zoro # G316181063


product price: $284.99
/pk 150, $1.90/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Rockwell Hardness
25 HRR
Material
PTFE
Plastic Diameter
1/2 in
Shape
Ball
Maximum Temperature
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BALLTFE.500V-150PACK
Zoro #
G316181063
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Diameter
1/2 in
Plastic Diameter Tolerance
+/-0.0005 in

Details

Rockwell Hardness
25 HRR
Item
PTFE Balls
Material
PTFE
Shape
Ball
Maximum Temperature
500 Degrees F
Friction Coefficient
0.05
Tensile Strength
1,900 psi
Shore Hardness
50 Shore D
Plastic Clarity
Opaque
Color
Off-White
Plastic Density
0.075 lb/cu in
Impact Strength
3.5 ft-lb/in
Wear Rate
2.78 x 10^-3 cu mm/N-m
FDA Compliance
21 CFR 177.1550
Water Absorption
0.02 %

Description

PTFE Balls, PTFE, Plastic Diameter 1/2 in, Tensile Strength 1,900 psi, Impact Strength 3.5 ft-lb/in, Plastic Diameter Tolerance +/-0.0005 in, Off-White, Friction Coefficient 0.05, Plastic Clarity Opaque, 0.075 lb/cu in, Water Absorption 0.02 Percent, Maximum Temperature 500 Degrees F, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.