Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Bar, 1ftx0.25", 0.25"T, Black

  • Mfr # PS-PTFEB-50

  • Zoro # G4386404


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFEB-50
Zoro #
G4386404
UPC #
193005000141
Country of Origin
Multiple

Dimensions

Length
1 ft
Width
0.25 in
Thickness
0.250 in
Plastic Width
0.25 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1/4 in W x 12 in L
Plastic Thickness
0.25 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in

Details

Item
PTFE Bar
Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
Durometer
Shore D55
Tensile Strength
3,000 psi
Temp. Range
-290 Degrees to 500 Degrees F
Impact Strength
3.5 ft-lb/in
Plastic Thickness Tolerance
+0.006/-0.02 in
Plastic Density
0.078 lb/cu in
Plastic Clarity
Opaque
Minimum Temperature
-290 Degrees F
Maximum Temperature
500 Degrees F
Corrosion and Chemical Resistance
Excellent
Wear Factor
Excellent
Standards
UL 94 V-0
UV Resistant
Yes
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Impact Strength Rating
Good
Friction Coefficient
0.07
Plastic Hardness
55D
Temperature Range
-290 Degrees to 500 Degrees F
Machinability
100 %
Plastic Hardness Rating
Medium Soft
Water Absorption
0.01 %
Backing Type
No Backing
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Wear Rate
Not Rated
Weight
0.06 lb
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
55 Shore D
Dielectric Strength
28.5 kV/mm
Static-Resistant
Not Static-Resistant
Rockwell Hardness
35 HRM

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 0.25 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.