Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Bar, 1ftx0.5", 0.375"T, Off-White

  • Mfr # PS-PTFE-GF-47

  • Zoro # G4386779


product price: $20.39
/ea

Key Features

Material
PTFE
Color
Off-White
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFE-GF-47
Zoro #
G4386779
UPC #
193005011031
Country of Origin
China

Dimensions

Length
1 ft
Width
0.5 in
Thickness
0.375 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1/2 in W x 12 in L
Plastic Width
0.5 in
Plastic Length
12 in
Plastic Thickness
0.375 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
PTFE Bar
Material
PTFE
Color
Off-White
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
2,500 psi
Standards
UL 94 HB
Durometer
Shore D60
Plastic Hardness Rating
Medium
Temperature Range
-290 Degrees to 500 Degrees F
Plastic Density
0.08 lb/cu in
UV Resistant
Yes
Corrosion and Chemical Resistance
Excellent
Friction Coefficient
0.08
Water Absorption
0.02 %
Maximum Temperature
500 Degrees F
Plastic Clarity
Opaque
Machinability
100 %
Plastic Thickness Tolerance
+0.036/-0.009 in
Plastic Hardness
60D
Minimum Temperature
-290 Degrees F
Impact Strength
2.5 ft-lb/in
Impact Strength Rating
Good
Friction Rating
Very Slippery
Wear Factor
Excellent
Water Absorption Rating
Excellent
Backing Type
No Backing
Weight
0.18 lb
Dielectric Strength
Not Rated
Filler Material
Glass
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Flexural Modulus
620 MPa
Coefficient of Thermal Expansion
6.4 x 10^-5 K^-1
Rockwell Hardness
45 HRM
Shore Hardness
60 Shore D
Static-Resistant
Not Static-Resistant

Description

PTFE Bar, PTFE, Glass-Filled, Plastic Length 12 in, Plastic Width 0.5 in, Plastic Thickness 0.375 in, Off-White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 2.5 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.02 Percent, Plastic Density 0.08 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.