Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Bar, 1ftx1", 0.5"T, Off-White

  • Mfr # PS-PTFE-GF-74

  • Zoro # G4376954


product price: $41.55
/ea

Key Features

Material
PTFE
Color
Off-White
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFE-GF-74
Zoro #
G4376954
UPC #
193005005696
Country of Origin
China

Dimensions

Length
1 ft
Width
1 in
Thickness
0.500 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
1 in
Nominal Size
1 in W x 12 in L
Plastic Thickness
0.5 in
Plastic Length
12 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
PTFE Bar
Material
PTFE
Color
Off-White
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
Tensile Strength
2,500 psi
Temp. Range
-290 Degrees to 500 Degrees F
Durometer
Shore D60
Standards
UL 94 HB
Temperature Range
-290 Degrees to 500 Degrees F
Maximum Temperature
500 Degrees F
UV Resistant
Yes
Corrosion and Chemical Resistance
Excellent
Friction Rating
Very Slippery
Plastic Density
0.08 lb/cu in
Plastic Thickness Tolerance
+0.013/-0.041 in
Impact Strength Rating
Good
Plastic Clarity
Opaque
Minimum Temperature
-290 Degrees F
Plastic Hardness Rating
Medium
Water Absorption Rating
Excellent
Wear Factor
Excellent
Impact Strength
2.5 ft-lb/in
Water Absorption
0.02 %
Friction Coefficient
0.08
Machinability
100 %
Plastic Hardness
60D
Backing Type
No Backing
Weight
0.48 lb
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Rockwell Hardness
45 HRM
Filler Material
Glass
Static-Resistant
Not Static-Resistant
Flexural Modulus
620 MPa
Shore Hardness
60 Shore D
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
6.4 x 10^-5 K^-1

Description

PTFE Bar, PTFE, Glass-Filled, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.5 in, Off-White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 2.5 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.02 Percent, Plastic Density 0.08 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.