Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Bar, 1ftx1.5", 1"T, Black

  • Mfr # PS-PTFEB-146

  • Zoro # G4382840


product price: $78.25
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-PTFEB-146
Zoro #
G4382840
UPC #
193005001322
Country of Origin
Multiple

Dimensions

Length
1 ft
Width
1.5 in
Thickness
1.000 in
Plastic Thickness
1 in
Plastic Length
12 in
Nominal Size
1 1/2 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
1.5 in

Details

Item
PTFE Bar
Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
Tensile Strength
3,000 psi
Durometer
Shore D55
Temp. Range
-290 Degrees to 500 Degrees F
Minimum Temperature
-290 Degrees F
Plastic Thickness Tolerance
+0.049/-0.041 in
Wear Factor
Excellent
Friction Rating
Very Slippery
Machinability
100 %
Impact Strength Rating
Good
Water Absorption
0.01 %
Standards
UL 94 V-0
Corrosion and Chemical Resistance
Excellent
Plastic Density
0.078 lb/cu in
Impact Strength
3.5 ft-lb/in
Temperature Range
-290 Degrees to 500 Degrees F
Plastic Hardness Rating
Medium Soft
Maximum Temperature
500 Degrees F
Plastic Hardness
55D
Plastic Clarity
Opaque
UV Resistant
Yes
Friction Coefficient
0.07
Water Absorption Rating
Excellent
Backing Type
No Backing
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Flexural Modulus
400 MPa
Static-Resistant
Not Static-Resistant
Shore Hardness
55 Shore D
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Rockwell Hardness
35 HRM
Dielectric Strength
28.5 kV/mm
Weight
1.4 lb

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.