Zoro Homepage

PTFE Bar, 1ftx2", 0.75"T, Black

  • Mfr # PS-PTFEB-130

  • Zoro # G4388599


product price: $82.35
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFEB-130
Zoro #
G4388599
UPC #
193005001957
Country of Origin
Multiple

Dimensions

Length
1 ft
Width
2 in
Thickness
0.750 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.75 in
Plastic Width
2 in
Nominal Size
2 in W x 12 in L
Plastic Length
12 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
PTFE Bar
Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
Durometer
Shore D55
Tensile Strength
3,000 psi
Temp. Range
-290 Degrees to 500 Degrees F
Impact Strength
3.5 ft-lb/in
Temperature Range
-290 Degrees to 500 Degrees F
UV Resistant
Yes
Impact Strength Rating
Good
Plastic Clarity
Opaque
Wear Factor
Excellent
Machinability
100 %
Corrosion and Chemical Resistance
Excellent
Water Absorption
0.01 %
Plastic Hardness Rating
Medium Soft
Plastic Thickness Tolerance
+0.064/-0.019 in
Standards
UL 94 V-0
Water Absorption Rating
Excellent
Plastic Hardness
55D
Minimum Temperature
-290 Degrees F
Friction Coefficient
0.07
Plastic Density
0.078 lb/cu in
Friction Rating
Very Slippery
Maximum Temperature
500 Degrees F
Backing Type
No Backing
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Dielectric Strength
28.5 kV/mm
Rockwell Hardness
35 HRM
FDA Compliance
Not FDA Compliant
Flexural Modulus
400 MPa
Weight
1.4 lb
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.