PTFE Bar, 1ftx2", 1"T, Black
Mfr # PS-PTFEB-150
Zoro # G4388626
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-PTFEB-150
Zoro #
G4388626
UPC #
193005001995
Country of Origin
Multiple
Dimensions
Length
1 ft
Width
2 in
Thickness
1.000 in
Plastic Width
2 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
1 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
12 in
Nominal Size
2 in W x 12 in L
Description
PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.