Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Bar, 1ftx4", 0.25"T, Black

  • Mfr # PS-PTFEB-74

  • Zoro # G4388556


product price: $49.29
/ea

Key Features

Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFEB-74
Zoro #
G4388556
UPC #
193005003388
Country of Origin
Multiple

Dimensions

Length
1 ft
Width
4 in
Thickness
0.250 in
Nominal Size
4 in W x 12 in L
Plastic Width
4 in
Plastic Thickness
0.25 in
Plastic Length
12 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
PTFE Bar
Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
Temp. Range
-290 Degrees to 500 Degrees F
Durometer
Shore D55
Tensile Strength
3,000 psi
Impact Strength Rating
Good
Machinability
100 %
Plastic Thickness Tolerance
+0.006/-0.02 in
Standards
UL 94 V-0
Minimum Temperature
-290 Degrees F
Plastic Hardness
55D
Impact Strength
3.5 ft-lb/in
Plastic Clarity
Opaque
Friction Coefficient
0.07
Plastic Hardness Rating
Medium Soft
Water Absorption Rating
Excellent
Maximum Temperature
500 Degrees F
UV Resistant
Yes
Plastic Density
0.078 lb/cu in
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Excellent
Wear Factor
Excellent
Temperature Range
-290 Degrees to 500 Degrees F
Water Absorption
0.01 %
Backing Type
No Backing
Rockwell Hardness
35 HRM
Flexural Modulus
400 MPa
Dielectric Strength
28.5 kV/mm
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Shore Hardness
55 Shore D
Weight
0.94 lb
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.