Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Bar, 1ftx4", 0.25"T, Off-White

  • Mfr # PS-PTFE-GF-44

  • Zoro # G4374766


product price: $66.99
/ea

Key Features

Material
PTFE
Color
Off-White
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFE-GF-44
Zoro #
G4374766
UPC #
193005006419
Country of Origin
China

Dimensions

Length
1 ft
Width
4 in
Thickness
0.250 in
Plastic Width
4 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.25 in
Nominal Size
4 in W x 12 in L
Plastic Length
12 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
PTFE Bar
Material
PTFE
Color
Off-White
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
Durometer
Shore D60
Tensile Strength
2,500 psi
Temp. Range
-290 Degrees to 500 Degrees F
Standards
UL 94 HB
Plastic Hardness Rating
Medium
Water Absorption Rating
Excellent
Minimum Temperature
-290 Degrees F
Machinability
100 %
Wear Factor
Excellent
Temperature Range
-290 Degrees to 500 Degrees F
Maximum Temperature
500 Degrees F
Friction Coefficient
0.08
Friction Rating
Very Slippery
Impact Strength Rating
Good
Plastic Density
0.08 lb/cu in
Water Absorption
0.02 %
Plastic Hardness
60D
Plastic Thickness Tolerance
+0.006/-0.02 in
Corrosion and Chemical Resistance
Excellent
Impact Strength
2.5 ft-lb/in
UV Resistant
Yes
Plastic Clarity
Opaque
Backing Type
No Backing
Filler Material
Glass
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Rockwell Hardness
45 HRM
Weight
0.96 lb
Flexural Modulus
620 MPa
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
6.4 x 10^-5 K^-1
Shore Hardness
60 Shore D
Dielectric Strength
Not Rated

Description

PTFE Bar, PTFE, Glass-Filled, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.25 in, Off-White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 2.5 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.02 Percent, Plastic Density 0.08 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.