Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Bar, 1ftx4", 0.5"T, Black

  • Mfr # PS-PTFEB-118

  • Zoro # G4385004


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-PTFEB-118
Zoro #
G4385004
UPC #
193005003432
Country of Origin
Multiple

Dimensions

Length
1 ft
Width
4 in
Thickness
0.500 in
Plastic Width
4 in
Nominal Size
4 in W x 12 in L
Plastic Length
12 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.5 in

Details

Item
PTFE Bar
Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
Durometer
Shore D55
Tensile Strength
3,000 psi
Temp. Range
-290 Degrees to 500 Degrees F
Plastic Hardness Rating
Medium Soft
Plastic Density
0.078 lb/cu in
Friction Rating
Very Slippery
Maximum Temperature
500 Degrees F
Standards
UL 94 V-0
UV Resistant
Yes
Temperature Range
-290 Degrees to 500 Degrees F
Water Absorption Rating
Excellent
Friction Coefficient
0.07
Impact Strength
3.5 ft-lb/in
Machinability
100 %
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Excellent
Plastic Thickness Tolerance
+0.013/-0.041 in
Water Absorption
0.01 %
Impact Strength Rating
Good
Wear Factor
Excellent
Minimum Temperature
-290 Degrees F
Plastic Hardness
55D
Backing Type
No Backing
UV-Resistant
UV-Resistant
Rockwell Hardness
35 HRM
Flexural Modulus
400 MPa
Wear Rate
Not Rated
Shore Hardness
55 Shore D
Weight
1.87 lb
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
28.5 kV/mm
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.