Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Bar, 2ftx0.5", 0.25"T, Black

  • Mfr # PS-PTFEB-55

  • Zoro # G4382895


product price: $19.25
/ea

Key Features

Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFEB-55
Zoro #
G4382895
UPC #
193005000202
Country of Origin
Multiple

Dimensions

Length
2 ft
Width
0.5 in
Thickness
0.250 in
Plastic Width
0.5 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.25 in
Nominal Size
1/2 in W x 24 in L
Plastic Length
24 in

Details

Item
PTFE Bar
Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
Durometer
Shore D55
Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
3,000 psi
Impact Strength
3.5 ft-lb/in
Machinability
100 %
Maximum Temperature
500 Degrees F
Plastic Hardness
55D
Corrosion and Chemical Resistance
Excellent
UV Resistant
Yes
Plastic Density
0.078 lb/cu in
Water Absorption Rating
Excellent
Temperature Range
-290 Degrees to 500 Degrees F
Standards
UL 94 V-0
Plastic Hardness Rating
Medium Soft
Plastic Thickness Tolerance
+0.006/-0.02 in
Minimum Temperature
-290 Degrees F
Plastic Clarity
Opaque
Water Absorption
0.01 %
Impact Strength Rating
Good
Friction Coefficient
0.07
Friction Rating
Very Slippery
Wear Factor
Excellent
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Flexural Modulus
400 MPa
Dielectric Strength
28.5 kV/mm
UV-Resistant
UV-Resistant
Rockwell Hardness
35 HRM
Wear Rate
Not Rated
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
Weight
0.23 lb

Description

PTFE Bar, PTFE, Standard, Plastic Length 24 in, Plastic Width 0.5 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.