Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Bar, 2ftx0.5", 0.5"T, Off-White

  • Mfr # PS-PTFE-GF-69

  • Zoro # G4386648


product price: $43.49
/ea

Key Features

Material
PTFE
Color
Off-White
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFE-GF-69
Zoro #
G4386648
UPC #
193005011109
Country of Origin
China

Dimensions

Length
2 ft
Width
0.5 in
Thickness
0.500 in
Plastic Width
0.5 in
Plastic Length
24 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1/2 in W x 24 in L
Plastic Thickness
0.5 in

Details

Item
PTFE Bar
Material
PTFE
Color
Off-White
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
Durometer
Shore D60
Tensile Strength
2,500 psi
Standards
UL 94 HB
Temp. Range
-290 Degrees to 500 Degrees F
Maximum Temperature
500 Degrees F
Machinability
100 %
Water Absorption Rating
Excellent
Impact Strength
2.5 ft-lb/in
Plastic Hardness
60D
Wear Factor
Excellent
Friction Coefficient
0.08
Temperature Range
-290 Degrees to 500 Degrees F
Corrosion and Chemical Resistance
Excellent
Plastic Thickness Tolerance
+0.013/-0.041 in
Friction Rating
Very Slippery
Water Absorption
0.02 %
Minimum Temperature
-290 Degrees F
Impact Strength Rating
Good
Plastic Density
0.08 lb/cu in
Plastic Hardness Rating
Medium
UV Resistant
Yes
Plastic Clarity
Opaque
Backing Type
No Backing
Wear Rate
Not Rated
Flexural Modulus
620 MPa
UV-Resistant
UV-Resistant
Weight
0.48 lb
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Filler Material
Glass
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
60 Shore D
Coefficient of Thermal Expansion
6.4 x 10^-5 K^-1
Rockwell Hardness
45 HRM

Description

PTFE Bar, PTFE, Glass-Filled, Plastic Length 24 in, Plastic Width 0.5 in, Plastic Thickness 0.5 in, Off-White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 2.5 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.02 Percent, Plastic Density 0.08 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.