Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Bar, 2ftx1", 0.75"T, Black

  • Mfr # PS-PTFEB-123

  • Zoro # G4382877


product price: $86.05
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-PTFEB-123
Zoro #
G4382877
UPC #
193005000431
Country of Origin
Multiple

Dimensions

Length
2 ft
Width
1 in
Thickness
0.750 in
Plastic Width
1 in
Nominal Size
1 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in
Plastic Thickness
0.75 in

Details

Item
PTFE Bar
Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
Durometer
Shore D55
Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
3,000 psi
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+0.064/-0.019 in
Impact Strength
3.5 ft-lb/in
Plastic Density
0.078 lb/cu in
Minimum Temperature
-290 Degrees F
Water Absorption Rating
Excellent
Impact Strength Rating
Good
Friction Coefficient
0.07
Standards
UL 94 V-0
Machinability
100 %
Temperature Range
-290 Degrees to 500 Degrees F
Wear Factor
Excellent
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Medium Soft
Plastic Clarity
Opaque
Maximum Temperature
500 Degrees F
UV Resistant
Yes
Plastic Hardness
55D
Water Absorption
0.01 %
Backing Type
No Backing
Shore Hardness
55 Shore D
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Flexural Modulus
400 MPa
FDA Compliance
Not FDA Compliant
Dielectric Strength
28.5 kV/mm
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
35 HRM
UV-Resistant
UV-Resistant
Weight
1.4 lb

Description

PTFE Bar, PTFE, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.