Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Bar, 2ftx1.5", 0.25"T, Black

  • Mfr # PS-PTFEB-63

  • Zoro # G4383610


product price: $39.39
/ea

Key Features

Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFEB-63
Zoro #
G4383610
UPC #
193005001391
Country of Origin
Multiple

Dimensions

Length
2 ft
Width
1.5 in
Thickness
0.250 in
Plastic Thickness
0.25 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
24 in
Plastic Width
1.5 in

Details

Item
PTFE Bar
Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
Durometer
Shore D55
Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
3,000 psi
Friction Coefficient
0.07
Maximum Temperature
500 Degrees F
Plastic Hardness Rating
Medium Soft
Machinability
100 %
Temperature Range
-290 Degrees to 500 Degrees F
Minimum Temperature
-290 Degrees F
Friction Rating
Very Slippery
Plastic Density
0.078 lb/cu in
Impact Strength
3.5 ft-lb/in
UV Resistant
Yes
Standards
UL 94 V-0
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.006/-0.02 in
Impact Strength Rating
Good
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Wear Factor
Excellent
Corrosion and Chemical Resistance
Excellent
Plastic Hardness
55D
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
28.5 kV/mm
FDA Compliance
Not FDA Compliant
Rockwell Hardness
35 HRM
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Weight
0.7 lb
Shore Hardness
55 Shore D
UV-Resistant
UV-Resistant

Description

PTFE Bar, PTFE, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.