Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Bar, 2ftx1.5", 0.5"T, Black

  • Mfr # PS-PTFEB-107

  • Zoro # G4384338


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-PTFEB-107
Zoro #
G4384338
UPC #
193005001452
Country of Origin
Multiple

Dimensions

Length
2 ft
Width
1.5 in
Thickness
0.500 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.5 in
Plastic Width
1.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
24 in

Details

Item
PTFE Bar
Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
Tensile Strength
3,000 psi
Temp. Range
-290 Degrees to 500 Degrees F
Durometer
Shore D55
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Temperature Range
-290 Degrees to 500 Degrees F
Maximum Temperature
500 Degrees F
Water Absorption
0.01 %
Corrosion and Chemical Resistance
Excellent
UV Resistant
Yes
Plastic Density
0.078 lb/cu in
Impact Strength
3.5 ft-lb/in
Plastic Hardness
55D
Minimum Temperature
-290 Degrees F
Standards
UL 94 V-0
Machinability
100 %
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+0.013/-0.041 in
Wear Factor
Excellent
Plastic Hardness Rating
Medium Soft
Friction Coefficient
0.07
Impact Strength Rating
Good
Backing Type
No Backing
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Weight
1.4 lb
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Dielectric Strength
28.5 kV/mm
Flexural Modulus
400 MPa
Static-Resistant
Not Static-Resistant
Rockwell Hardness
35 HRM
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
55 Shore D

Description

PTFE Bar, PTFE, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.