Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Bar, 2ftx2", 0.25"T, Off-White

  • Mfr # PS-PTFE-GF-39

  • Zoro # G4375335


product price: $69.35
/ea

Key Features

Material
PTFE
Color
Off-White
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFE-GF-39
Zoro #
G4375335
UPC #
193005006266
Country of Origin
China

Dimensions

Length
2 ft
Width
2 in
Thickness
0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 24 in L
Plastic Width
2 in
Plastic Thickness
0.25 in
Plastic Length
24 in

Details

Item
PTFE Bar
Material
PTFE
Color
Off-White
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
Standards
UL 94 HB
Durometer
Shore D60
Tensile Strength
2,500 psi
Temp. Range
-290 Degrees to 500 Degrees F
Wear Factor
Excellent
Temperature Range
-290 Degrees to 500 Degrees F
Maximum Temperature
500 Degrees F
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.006/-0.02 in
Plastic Hardness
60D
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Water Absorption
0.02 %
Minimum Temperature
-290 Degrees F
Plastic Density
0.08 lb/cu in
Impact Strength Rating
Good
Corrosion and Chemical Resistance
Excellent
Friction Coefficient
0.08
Plastic Hardness Rating
Medium
UV Resistant
Yes
Impact Strength
2.5 ft-lb/in
Machinability
100 %
Backing Type
No Backing
Shore Hardness
60 Shore D
Rockwell Hardness
45 HRM
Weight
0.96 lb
Wear Rate
Not Rated
Filler Material
Glass
Coefficient of Thermal Expansion
6.4 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Flexural Modulus
620 MPa
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated

Description

PTFE Bar, PTFE, Glass-Filled, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.25 in, Off-White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 2.5 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.02 Percent, Plastic Density 0.08 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.