Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Bar, 2ftx4", 0.25"T, Off-White

  • Mfr # PS-PTFE-GF-45

  • Zoro # G4375229


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
Off-White
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFE-GF-45
Zoro #
G4375229
UPC #
193005006525
Country of Origin
China

Dimensions

Length
2 ft
Width
4 in
Thickness
0.250 in
Nominal Size
4 in W x 24 in L
Plastic Width
4 in
Plastic Length
24 in
Plastic Thickness
0.25 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
PTFE Bar
Material
PTFE
Color
Off-White
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
Temp. Range
-290 Degrees to 500 Degrees F
Durometer
Shore D60
Tensile Strength
2,500 psi
Standards
UL 94 HB
Plastic Clarity
Opaque
Temperature Range
-290 Degrees to 500 Degrees F
Plastic Hardness Rating
Medium
Impact Strength Rating
Good
Impact Strength
2.5 ft-lb/in
Water Absorption Rating
Excellent
Minimum Temperature
-290 Degrees F
Machinability
100 %
Plastic Hardness
60D
Wear Factor
Excellent
Friction Rating
Very Slippery
Maximum Temperature
500 Degrees F
Friction Coefficient
0.08
Plastic Density
0.08 lb/cu in
Corrosion and Chemical Resistance
Excellent
UV Resistant
Yes
Plastic Thickness Tolerance
+0.006/-0.02 in
Water Absorption
0.02 %
Backing Type
No Backing
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Shore Hardness
60 Shore D
Coefficient of Thermal Expansion
6.4 x 10^-5 K^-1
Filler Material
Glass
Flexural Modulus
620 MPa
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Rockwell Hardness
45 HRM
Weight
1.92 lb
Metal Detectable
Not Metal Detectable

Description

PTFE Bar, PTFE, Glass-Filled, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.25 in, Off-White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 2.5 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.02 Percent, Plastic Density 0.08 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.