Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Bar, 2ftx4", 1.5"T, Black

  • Mfr # PS-PTFEB-175

  • Zoro # G4386289


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFEB-175
Zoro #
G4386289
UPC #
193005003692
Country of Origin
Multiple

Dimensions

Length
2 ft
Width
4 in
Thickness
1.500 in
Plastic Length
24 in
Plastic Width
4 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
1.5 in
Nominal Size
4 in W x 24 in L

Details

Item
PTFE Bar
Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
Durometer
Shore D55
Tensile Strength
3,000 psi
Temp. Range
-290 Degrees to 500 Degrees F
Plastic Density
0.078 lb/cu in
Temperature Range
-290 Degrees to 500 Degrees F
Machinability
100 %
Impact Strength
3.5 ft-lb/in
UV Resistant
Yes
Standards
UL 94 V-0
Maximum Temperature
500 Degrees F
Water Absorption
0.01 %
Plastic Hardness
55D
Plastic Clarity
Opaque
Wear Factor
Excellent
Minimum Temperature
-290 Degrees F
Plastic Thickness Tolerance
+0.152/-0.038 in
Friction Coefficient
0.07
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium Soft
Impact Strength Rating
Good
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Weight
11.23 lb
Dielectric Strength
28.5 kV/mm
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Rockwell Hardness
35 HRM
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
400 MPa
FDA Compliance
Not FDA Compliant
Shore Hardness
55 Shore D
UV-Resistant
UV-Resistant

Description

PTFE Bar, PTFE, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.