Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Bar, 2ftx4", 1"T, Off-White

  • Mfr # PS-PTFE-GF-120

  • Zoro # G4374285


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
Off-White
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFE-GF-120
Zoro #
G4374285
UPC #
193005006563
Country of Origin
China

Dimensions

Length
2 ft
Width
4 in
Thickness
1.000 in
Nominal Size
4 in W x 24 in L
Plastic Width
4 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
1 in

Details

Item
PTFE Bar
Material
PTFE
Color
Off-White
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
Standards
UL 94 HB
Tensile Strength
2,500 psi
Temp. Range
-290 Degrees to 500 Degrees F
Durometer
Shore D60
Plastic Hardness
60D
Machinability
100 %
Impact Strength Rating
Good
Impact Strength
2.5 ft-lb/in
Temperature Range
-290 Degrees to 500 Degrees F
Friction Coefficient
0.08
Water Absorption
0.02 %
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
UV Resistant
Yes
Minimum Temperature
-290 Degrees F
Wear Factor
Excellent
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+0.049/-0.041 in
Maximum Temperature
500 Degrees F
Plastic Density
0.08 lb/cu in
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Medium
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Weight
7.68 lb
Flexural Modulus
620 MPa
Coefficient of Thermal Expansion
6.4 x 10^-5 K^-1
Shore Hardness
60 Shore D
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Rockwell Hardness
45 HRM
Filler Material
Glass
Dielectric Strength
Not Rated
Wear Rate
Not Rated

Description

PTFE Bar, PTFE, Glass-Filled, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 1 in, Off-White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 2.5 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.02 Percent, Plastic Density 0.08 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.