Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Bar, 3ftx4", 1"T, Black

  • Mfr # PS-PTFEB-160

  • Zoro # G4375518


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFEB-160
Zoro #
G4375518
UPC #
193005004033
Country of Origin
Multiple

Dimensions

Length
3 ft
Width
4 in
Thickness
1.000 in
Plastic Length
3 ft
Plastic Thickness
1 in
Plastic Width
4 in
Nominal Size
4 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
PTFE Bar
Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
Tensile Strength
3,000 psi
Temp. Range
-290 Degrees to 500 Degrees F
Durometer
Shore D55
Wear Factor
Excellent
UV Resistant
Yes
Water Absorption Rating
Excellent
Standards
UL 94 V-0
Machinability
100 %
Impact Strength Rating
Good
Minimum Temperature
-290 Degrees F
Water Absorption
0.01 %
Friction Rating
Very Slippery
Plastic Density
0.078 lb/cu in
Impact Strength
3.5 ft-lb/in
Maximum Temperature
500 Degrees F
Plastic Clarity
Opaque
Friction Coefficient
0.07
Plastic Thickness Tolerance
+0.049/-0.041 in
Temperature Range
-290 Degrees to 500 Degrees F
Plastic Hardness
55D
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Medium Soft
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Dielectric Strength
28.5 kV/mm
UV-Resistant
UV-Resistant
Rockwell Hardness
35 HRM
Metal Detectable
Not Metal Detectable
Shore Hardness
55 Shore D
Flexural Modulus
400 MPa
Weight
11.23 lb
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated

Description

PTFE Bar, PTFE, Standard, Plastic Length 3 ft, Plastic Width 4 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.