Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Bar, 4ftx1", 0.75"T, Black

  • Mfr # PS-PTFEB-125

  • Zoro # G4384444


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFEB-125
Zoro #
G4384444
UPC #
193005001148
Country of Origin
Multiple

Dimensions

Length
4 ft
Width
1 in
Thickness
0.750 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.75 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 48 in L
Plastic Length
4 ft
Plastic Width
1 in

Details

Item
PTFE Bar
Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
Temp. Range
-290 Degrees to 500 Degrees F
Durometer
Shore D55
Tensile Strength
3,000 psi
Impact Strength
3.5 ft-lb/in
Temperature Range
-290 Degrees to 500 Degrees F
Plastic Density
0.078 lb/cu in
Machinability
100 %
Maximum Temperature
500 Degrees F
Plastic Hardness Rating
Medium Soft
Plastic Hardness
55D
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Minimum Temperature
-290 Degrees F
Water Absorption
0.01 %
Standards
UL 94 V-0
Plastic Thickness Tolerance
+0.064/-0.019 in
UV Resistant
Yes
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Excellent
Wear Factor
Excellent
Impact Strength Rating
Good
Friction Coefficient
0.07
Backing Type
No Backing
Weight
2.81 lb
Rockwell Hardness
35 HRM
Dielectric Strength
28.5 kV/mm
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
Flexural Modulus
400 MPa

Description

PTFE Bar, PTFE, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.