Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Bar, 4ftx1", 1"T, Off-White

  • Mfr # PS-PTFE-GF-109

  • Zoro # G4372550


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
Off-White
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFE-GF-109
Zoro #
G4372550
UPC #
193005006099
Country of Origin
China

Dimensions

Length
4 ft
Width
1 in
Thickness
1.000 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
1 in
Plastic Length
4 ft
Plastic Thickness
1 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 48 in L

Details

Item
PTFE Bar
Material
PTFE
Color
Off-White
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
Durometer
Shore D60
Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
2,500 psi
Standards
UL 94 HB
Plastic Thickness Tolerance
+0.049/-0.041 in
Plastic Hardness Rating
Medium
Machinability
100 %
Impact Strength Rating
Good
UV Resistant
Yes
Friction Rating
Very Slippery
Plastic Hardness
60D
Wear Factor
Excellent
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Friction Coefficient
0.08
Water Absorption
0.02 %
Temperature Range
-290 Degrees to 500 Degrees F
Impact Strength
2.5 ft-lb/in
Plastic Density
0.08 lb/cu in
Maximum Temperature
500 Degrees F
Minimum Temperature
-290 Degrees F
Backing Type
No Backing
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
6.4 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Rockwell Hardness
45 HRM
Filler Material
Glass
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
620 MPa
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Shore Hardness
60 Shore D
Weight
3.84 lb

Description

PTFE Bar, PTFE, Glass-Filled, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 1 in, Off-White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 2.5 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.02 Percent, Plastic Density 0.08 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.