Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Bar, 4ftx1.5", 0.5"T, Black

  • Mfr # PS-PTFEB-109

  • Zoro # G4386200


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-PTFEB-109
Zoro #
G4386200
UPC #
193005001759
Country of Origin
Multiple

Dimensions

Length
4 ft
Width
1.5 in
Thickness
0.500 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.5 in
Nominal Size
1 1/2 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width
1.5 in
Plastic Length
4 ft

Details

Item
PTFE Bar
Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
Temp. Range
-290 Degrees to 500 Degrees F
Durometer
Shore D55
Tensile Strength
3,000 psi
Wear Factor
Excellent
Maximum Temperature
500 Degrees F
Minimum Temperature
-290 Degrees F
Corrosion and Chemical Resistance
Excellent
Friction Rating
Very Slippery
Plastic Hardness
55D
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Impact Strength Rating
Good
Friction Coefficient
0.07
Plastic Hardness Rating
Medium Soft
Plastic Thickness Tolerance
+0.013/-0.041 in
Plastic Density
0.078 lb/cu in
Machinability
100 %
Temperature Range
-290 Degrees to 500 Degrees F
Water Absorption
0.01 %
Impact Strength
3.5 ft-lb/in
UV Resistant
Yes
Standards
UL 94 V-0
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Rockwell Hardness
35 HRM
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Dielectric Strength
28.5 kV/mm
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Flexural Modulus
400 MPa
Weight
2.81 lb
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated

Description

PTFE Bar, PTFE, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.