PTFE Bar, 4ftx2", 0.75"T, Off-White
Mfr # PS-PTFE-GF-100
Zoro # G4377347
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Material
PTFE
Color
Off-White
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-PTFE-GF-100
Zoro #
G4377347
UPC #
193005006341
Country of Origin
China
Dimensions
Length
4 ft
Width
2 in
Thickness
0.750 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 48 in L
Plastic Thickness
0.75 in
Plastic Length
4 ft
Plastic Width
2 in
Description
PTFE Bar, PTFE, Glass-Filled, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.75 in, Off-White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 2.5 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.02 Percent, Plastic Density 0.08 lb/cu in, Corrosion and Chemical Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.