Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Bar, 4ftx3", 0.375"T, Black

  • Mfr # PS-PTFEB-97

  • Zoro # G4388538


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFEB-97
Zoro #
G4388538
UPC #
193005003197
Country of Origin
Multiple

Dimensions

Length
4 ft
Width
3 in
Thickness
0.375 in
Plastic Width
3 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
4 ft
Nominal Size
3 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.375 in

Details

Item
PTFE Bar
Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
Tensile Strength
3,000 psi
Durometer
Shore D55
Temp. Range
-290 Degrees to 500 Degrees F
Wear Factor
Excellent
Temperature Range
-290 Degrees to 500 Degrees F
Minimum Temperature
-290 Degrees F
Plastic Clarity
Opaque
UV Resistant
Yes
Plastic Density
0.078 lb/cu in
Friction Coefficient
0.07
Machinability
100 %
Corrosion and Chemical Resistance
Excellent
Friction Rating
Very Slippery
Maximum Temperature
500 Degrees F
Impact Strength Rating
Good
Plastic Hardness
55D
Plastic Hardness Rating
Medium Soft
Standards
UL 94 V-0
Plastic Thickness Tolerance
+0.036/-0.009 in
Water Absorption
0.01 %
Impact Strength
3.5 ft-lb/in
Water Absorption Rating
Excellent
Backing Type
No Backing
Weight
4.27 lb
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Rockwell Hardness
35 HRM
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Dielectric Strength
28.5 kV/mm
Flexural Modulus
400 MPa
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Shore Hardness
55 Shore D
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable

Description

PTFE Bar, PTFE, Standard, Plastic Length 4 ft, Plastic Width 3 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.