Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Bar, 4ftx3", 0.5"T, Black

  • Mfr # PS-PTFEB-117

  • Zoro # G4388075


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFEB-117
Zoro #
G4388075
UPC #
193005003234
Country of Origin
Multiple

Dimensions

Length
4 ft
Width
3 in
Thickness
0.500 in
Plastic Thickness
0.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
4 ft
Plastic Width
3 in
Nominal Size
3 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
PTFE Bar
Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
3,000 psi
Durometer
Shore D55
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium Soft
Water Absorption Rating
Excellent
Impact Strength Rating
Good
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
500 Degrees F
Water Absorption
0.01 %
Plastic Thickness Tolerance
+0.013/-0.041 in
Wear Factor
Excellent
Friction Coefficient
0.07
UV Resistant
Yes
Plastic Hardness
55D
Standards
UL 94 V-0
Impact Strength
3.5 ft-lb/in
Machinability
100 %
Temperature Range
-290 Degrees to 500 Degrees F
Friction Rating
Very Slippery
Minimum Temperature
-290 Degrees F
Plastic Density
0.078 lb/cu in
Backing Type
No Backing
Flexural Modulus
400 MPa
Shore Hardness
55 Shore D
Rockwell Hardness
35 HRM
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Dielectric Strength
28.5 kV/mm
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Weight
5.62 lb
UV-Resistant
UV-Resistant

Description

PTFE Bar, PTFE, Standard, Plastic Length 4 ft, Plastic Width 3 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.