Shop ZORO SELECT
See all product information
Create Account
PlainBrgThrustWshr, 1-1/8", PTFE-Stl, Gry
- Mfr # ZUSAB-PB-1106
- Zoro # G303888838
product price:Â
$
5.79
/ea
Sold in multiples of 2 for
$11.58
Key Features
Construction Material
PTFE-Lined Steel
Min. Outside Dia.
1.75 in
Nominal Inside Dia.
1 1/8 in
Max. Outside Dia.
2 in
Minimum Temperature
-320 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-1106
- Zoro #
- G303888838
- UPC #
- 193005998509
- Country of Origin
- United Kingdom
Dimensions
- Min. Outside Dia.
- 1.75 in
- Nominal Inside Dia.
- 1 1/8 in
- Max. Outside Dia.
- 2 in
- Thickness
- 1/16 in
- Nominal Outside Dia.
- 2 in
- Min. Inside Dia.
- 1.125 in
- Maximum Inside Diameter
- 1.225 in
- Washer Thickness
- 0.062 in
- Bore Diameter
- 1 1/8 in
- Outside Diameter
- 2 in
Details
- Construction Material
- PTFE-Lined Steel
- Item
- Plain Bearing Thrust Washer
- Minimum Temperature
- -320 Degrees F
- Max. Pv
- 51,365 lb/sq in-fpm
- Maximum Temperature
- 530 Degrees F
- System of Measurement
- Inch
- Maximum PV
- 51,365 lb/sq in-fpm
- Standards
- ISO3547
- Material Group
- Multi-Layered Composite
- Color
- Gray
- Bearing Lubrication
- Maintenance-Free
- Plain Bearing Material
- PTFE-Lined Steel
- Wire Color
- Gray
Description
Plain Bearing Thrust Washer, Bore Diameter 1 1/8 in, Bronze Material Type Not Applicable, Material Group Multi-Layered Composite, Maximum Temperature 530 Degrees F, Minimum Temperature -320 Degrees F, Outside Diameter 2 in, Plain Bearing Material PTFE-Lined Steel, System of Measurement Inch, Washer Thickness 0.062 in, Color Gray, Maximum PV 51,365 lb/sq in-fpm, Standards ISO3547
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.