Zoro Homepage

Thrust Wshr, 28mm Bore, 48mm OD, PTFE Steel

  • Mfr # ZUSAB-PB-373

  • Zoro # G603888835


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Construction Material
PTFE-Lined Steel
Min. Outside Dia.
47.75 mm
System of Measurement
Metric
Minimum Temperature
-320 Degrees F
Thickness
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAB-PB-373
Zoro #
G603888835
UPC #
193005999032
Country of Origin
United Kingdom

Dimensions

Min. Outside Dia.
47.75 mm
Thickness
1.5 mm
Max. Outside Dia.
48 mm
Nominal Outside Dia.
48 mm
Nominal Inside Dia.
28 mm
Maximum Inside Diameter
28.25 mm
Min. Inside Dia.
28 mm
Bore Diameter
28 mm
Washer Thickness
1.5 mm
Outside Diameter
48 mm

Details

Construction Material
PTFE-Lined Steel
System of Measurement
Metric
Minimum Temperature
-320 Degrees F
Maximum Temperature
530 Degrees F
Max. Pv
51,365 lb/sq in-fpm
Item
Thrust Washer
Maximum PV
51,365 lb/sq in-fpm

Description

Thrust Washer, Bore Diameter 28 mm, Material Group Multi-Layered Composite, Maximum Temperature 530 Degrees F, Minimum Temperature -320 Degrees F, Outside Diameter 48 mm, System of Measurement Metric, Washer Thickness 1.5 mm, Maximum PV 51,365 lb/sq in-fpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.