PlainBrgThrustWshr, 32 mm, PTFE-LndStl, Gry
- Mfr # ZUSAB-PB-374
- Zoro # G703888841
product price:Â
$
7.19
/ea
Key Features
Construction Material
PTFE-Lined Steel
Minimum Temperature
-320 Degrees F
Max. Pv
51,365 lb/sq in-fpm
Maximum Inside Diameter
32.25 mm
Thickness
1.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-374
- Zoro #
- G703888841
- UPC #
- 193005998714
- Country of Origin
- United Kingdom
Dimensions
- Maximum Inside Diameter
- 32.25 mm
- Thickness
- 1.5 mm
- Nominal Inside Dia.
- 32 mm
- Min. Outside Dia.
- 53.75 mm
- Max. Outside Dia.
- 54 mm
- Nominal Outside Dia.
- 54 mm
- Min. Inside Dia.
- 32 mm
- Bore Diameter
- 32 mm
- Outside Diameter
- 54 mm
- Washer Thickness
- 1.5 mm
Details
- Construction Material
- PTFE-Lined Steel
- Minimum Temperature
- -320 Degrees F
- Max. Pv
- 51,365 lb/sq in-fpm
- System of Measurement
- Metric
- Item
- Plain Bearing Thrust Washer
- Maximum Temperature
- 530 Degrees F
- Maximum PV
- 51,365 lb/sq in-fpm
- Color
- Gray
- Standards
- ISO3547
- Material Group
- Multi-Layered Composite
- Plain Bearing Material
- PTFE-Lined Steel
- Bearing Lubrication
- Maintenance-Free
- Wire Color
- Gray
Description
Thrust Washer, Bore Diameter 32 mm, Material Group Multi-Layered Composite, Maximum Temperature 530 Degrees F, Minimum Temperature -320 Degrees F, Outside Diameter 54 mm, System of Measurement Metric, Washer Thickness 1.5 mm, Maximum PV 51,365 lb/sq in-fpm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.