Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thrust Wshr, 42mm Bore, 66mm OD, PTFE Steel

  • Mfr # ZUSAB-PB-376

  • Zoro # G003888817


product price: $9.35
/ea

Key Features

Construction Material
PTFE-Lined Steel
Maximum Temperature
530 Degrees F
Max. Outside Dia.
66 mm
Nominal Outside Dia.
66 mm
Minimum Temperature
-320 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAB-PB-376
Zoro #
G003888817
UPC #
193005998738
Country of Origin
United Kingdom

Dimensions

Max. Outside Dia.
66 mm
Nominal Outside Dia.
66 mm
Nominal Inside Dia.
42 mm
Maximum Inside Diameter
42.25 mm
Thickness
1.5 mm
Min. Inside Dia.
42 mm
Min. Outside Dia.
65.75 mm
Washer Thickness
1.5 mm
Bore Diameter
42 mm
Outside Diameter
66 mm

Details

Construction Material
PTFE-Lined Steel
Maximum Temperature
530 Degrees F
Minimum Temperature
-320 Degrees F
System of Measurement
Metric
Max. Pv
51,365 lb/sq in-fpm
Item
Thrust Washer
Maximum PV
51,365 lb/sq in-fpm

Description

Thrust Washer, Bore Diameter 42 mm, Material Group Multi-Layered Composite, Maximum Temperature 530 Degrees F, Minimum Temperature -320 Degrees F, Outside Diameter 66 mm, System of Measurement Metric, Washer Thickness 1.5 mm, Maximum PV 51,365 lb/sq in-fpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.