Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Plastic Sheet, 1/16" Thick x 12" Wide x 24" L

  • Mfr # BULK-PS-PTFE-21

  • Zoro # G2421013


product price: $51.75
/ea

Key Features

Material
PTFE
Color
White
Metal Detectable
Not Metal Detectable
Plastic Thickness
0.0625 in
Plastic Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-21
Zoro #
G2421013
UPC #
193005044008
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.0625 in
Plastic Length
24 in
Plastic Width
12 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
PTFE Sheet
Material
PTFE
Color
White
Metal Detectable
Not Metal Detectable
Tensile Strength
3,000 psi
Plastic Material
PTFE
Material Type
Standard
Impact Strength
3.5 ft-lb/in
Operating Temp. Range
-290 Degrees to 500 Degrees F
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Plastic Properties
Chemical Resistant
Standards
FDA, UL 94 V-0
Min. Temp. (F)
-290 Degrees F
Plastic Clarity
Opaque
Plastic Density
0.078 lb/cu in
Impact Strength Rating
Good
Maximum Temperature
500 Degrees F
Plastic Hardness
55D
UV Resistant
Yes
Grade
Standard
Temperature Range
-290 Degrees to 500 Degrees F
Wear Factor
Excellent
Plastic Thickness Tolerance
+0.004/-0.002 in
Water Absorption
0.01 %
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Medium Soft
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Shape
Rectangle
Tensile Strength Rating
Poor
Friction Coefficient
0.07
Minimum Temperature
-290 Degrees F
Machinability
100 %
Backing Type
No Backing
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
55 Shore D
Wear Rate
Not Rated
Rockwell Hardness
75 HRR
Product Type
Plastic Sheet
Flexural Modulus
400 MPa
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Dielectric Strength
28.5 kV/mm
Weight
1.4 lb
Elongation
300 %

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.