Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Plastic Sheet, 1/16" Thick x 24" Wide x 24" L

  • Mfr # BULK-PS-PTFE-191

  • Zoro # G2421494


product price: $96.95
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Metal Detectable
Not Metal Detectable
Material Type
Standard
Impact Strength
3.5 ft-lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-191
Zoro #
G2421494
UPC #
193005346850
Country of Origin
Multiple

Dimensions

Plastic Width
24 in
Plastic Length
24 in
Plastic Thickness
0.0625 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
PTFE Sheet
Material
PTFE
Color
White
Metal Detectable
Not Metal Detectable
Material Type
Standard
Impact Strength
3.5 ft-lb/in
Plastic Color
White
Operating Temp. Range
-290 Degrees to 500 Degrees F
Min. Temp. (F)
-290 Degrees F
Standards
FDA, UL 94 V-0
Plastic Properties
Chemical Resistant
Tensile Strength
3,000 psi
Max. Temp. (F)
500 Degrees F
Plastic Material
PTFE
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+0.004/-0.002 in
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium Soft
UV Resistant
Yes
Minimum Temperature
-290 Degrees F
Maximum Temperature
500 Degrees F
Machinability
100 %
Water Absorption
0.01 %
Temperature Range
-290 Degrees to 500 Degrees F
Corrosion and Chemical Resistance
Excellent
Impact Strength Rating
Good
Backing Type
No Backing
Shape
Square
Friction Coefficient
0.07
Wear Factor
Excellent
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Grade
Standard
Plastic Hardness
55D
Plastic Density
0.078 lb/cu in
Weight
2.8 lb
Wear Rate
Not Rated
Product Form
Sheet
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Dielectric Strength
28.5 kV/mm
Product Type
Plastic Sheet
Shore Hardness
55 Shore D
Elongation
300 %
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
400 MPa
Rockwell Hardness
75 HRR

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.