PTFE Plastic Sheet 12" L x 8" W x 1/2" Thick

  • Mfr # BULK-PS-PTFE-286
  • Zoro # G7851381
product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.5 in
Plastic Width
8"
Plastic Length
12"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PTFE-286
Zoro #
G7851381
UPC #
193005909611
Country of Origin
Multiple
Item
PTFE Sheet
Plastic Material
PTFE
Plastic Color
White
Material
PTFE
Thickness Tolerance
(-0" - +0.02")
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Tensile Strength
3,000 psi
Impact Strength
3.5 ft. - lbs./in.
Operating Temp. Range
-290 Degrees to 500 Degrees F
Backing Type
Plain
Friction Rating
Very Slippery
Impact Strength Rating
Good
Water Absorption Rating
Excellent
Shape
Sheet
Plastic Clarity
Opaque
Plastic Hardness
55D
Grade
Standard
Plastic Density
0.078 lbs / cu. in.
Friction Coefficient
0.07
Water Absorption
0.0001
Tensile Strength Rating
Poor
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Color
White
Plastic Thickness Tolerance
+0.033/-0.013 in
Product Form
Sheet
Wear Rate
Not Rated
Weight
3.65 lb
Elongation
225%
UV-Resistant
UV-Resistant
Minimum Temperature
-290 Degrees F
Dielectric Strength
28.5 kV/mm
Product Type
Plastic Sheet
Rockwell Hardness
75 HRR
Maximum Temperature
500 Degrees F
Machinability
100%
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant

Dimensions

Plastic Thickness
0.5 in
Plastic Width
8"
Plastic Length
12"
Length Tolerance
(-1" - +1")
Width
8"
Width Tolerance
(-0.25" - +0.25")
Length
12"
Thickness
1/2"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 12 in, Plastic Width 8 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.