Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Plastic Sheet, 1/4" Thick x 12" Wide x 24" L

  • Mfr # BULK-PS-PTFE-25

  • Zoro # G2421099


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Metal Detectable
Not Metal Detectable
Tensile Strength
3,000 psi
Operating Temp. Range
-290 Degrees to 500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-25
Zoro #
G2421099
UPC #
193005044046
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.25 in
Plastic Width
12 in
Plastic Length
24 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
PTFE Sheet
Material
PTFE
Color
White
Metal Detectable
Not Metal Detectable
Tensile Strength
3,000 psi
Operating Temp. Range
-290 Degrees to 500 Degrees F
Plastic Material
PTFE
Min. Temp. (F)
-290 Degrees F
Material Type
Standard
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Impact Strength
3.5 ft-lb/in
Plastic Properties
Chemical Resistant
Standards
FDA, UL 94 V-0
Plastic Hardness
55D
Backing Type
No Backing
Wear Factor
Excellent
Friction Coefficient
0.07
Machinability
100 %
Plastic Clarity
Opaque
Grade
Standard
Plastic Hardness Rating
Medium Soft
Water Absorption
0.01 %
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+0.014/-0.006 in
UV Resistant
Yes
Minimum Temperature
-290 Degrees F
Water Absorption Rating
Excellent
Impact Strength Rating
Good
Corrosion and Chemical Resistance
Excellent
Shape
Rectangle
Maximum Temperature
500 Degrees F
Friction Rating
Very Slippery
Temperature Range
-290 Degrees to 500 Degrees F
Plastic Density
0.078 lb/cu in
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Shore Hardness
55 Shore D
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Wear Rate
Not Rated
Elongation
300 %
UV-Resistant
UV-Resistant
Weight
5.5 lb
Static-Resistant
Not Static-Resistant
Flexural Modulus
400 MPa
Dielectric Strength
28.5 kV/mm
Product Type
Plastic Sheet
Rockwell Hardness
75 HRR

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.