Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Plastic Sheet, 1/4" Thick x 24" Wide x 24" L

  • Mfr # BULK-PS-PTFE-195

  • Zoro # G2421503


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Metal Detectable
Not Metal Detectable
Min. Temp. (F)
-290 Degrees F
Tensile Strength
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-195
Zoro #
G2421503
UPC #
193005324056
Country of Origin
Multiple

Dimensions

Plastic Length
24 in
Plastic Thickness
0.25 in
Plastic Width
24 in
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Details

Item
PTFE Sheet
Material
PTFE
Color
White
Metal Detectable
Not Metal Detectable
Min. Temp. (F)
-290 Degrees F
Tensile Strength
3,000 psi
Material Type
Standard
Plastic Material
PTFE
Standards
FDA, UL 94 V-0
Plastic Properties
Chemical Resistant
Max. Temp. (F)
500 Degrees F
Impact Strength
3.5 ft-lb/in
Plastic Color
White
Operating Temp. Range
-290 Degrees to 500 Degrees F
Friction Rating
Very Slippery
Plastic Hardness
55D
Corrosion and Chemical Resistance
Excellent
Friction Coefficient
0.07
Plastic Density
0.078 lb/cu in
Maximum Temperature
500 Degrees F
Grade
Standard
Plastic Thickness Tolerance
+0.014/-0.006 in
Shape
Square
Temperature Range
-290 Degrees to 500 Degrees F
Plastic Clarity
Opaque
Backing Type
No Backing
Plastic Hardness Rating
Medium Soft
UV Resistant
Yes
Impact Strength Rating
Good
Minimum Temperature
-290 Degrees F
Water Absorption Rating
Excellent
Wear Factor
Excellent
Tensile Strength Rating
Poor
Machinability
100 %
Water Absorption
0.01 %
Elongation
300 %
Rockwell Hardness
75 HRR
Product Form
Sheet
Flexural Modulus
400 MPa
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
Dielectric Strength
28.5 kV/mm
Weight
11 lb
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Product Type
Plastic Sheet

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.