Zoro Homepage

PTFE Plastic Sheet, 1/8" Thick x 12" Wide x 24" L

  • Mfr # BULK-PS-PTFE-23

  • Zoro # G2421065


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Metal Detectable
Not Metal Detectable
Max. Temp. (F)
500 Degrees F
Plastic Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-23
Zoro #
G2421065
UPC #
193005044022
Country of Origin
Multiple

Dimensions

Plastic Width
12 in
Plastic Thickness
0.125 in
Plastic Length
24 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.