Zoro Homepage

PTFE Plastic Sheet, 1/8" Thick x 24" Wide x 24" L

  • Mfr # BULK-PS-PTFE-193

  • Zoro # G2421415


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Metal Detectable
Not Metal Detectable
Operating Temp. Range
-290 Degrees to 500 Degrees F
Plastic Properties
Chemical Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-193
Zoro #
G2421415
UPC #
193005324032
Country of Origin
Multiple

Dimensions

Plastic Width
24 in
Plastic Thickness
0.125 in
Plastic Length
24 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
PTFE Sheet
Material
PTFE
Color
White
Metal Detectable
Not Metal Detectable
Operating Temp. Range
-290 Degrees to 500 Degrees F
Plastic Properties
Chemical Resistant
Standards
FDA, UL 94 V-0
Min. Temp. (F)
-290 Degrees F
Material Type
Standard
Tensile Strength
3,000 psi
Plastic Material
PTFE
Max. Temp. (F)
500 Degrees F
Impact Strength
3.5 ft-lb/in
Plastic Color
White
Plastic Thickness Tolerance
+0.007/-0.003 in
Grade
Standard
Maximum Temperature
500 Degrees F
Temperature Range
-290 Degrees to 500 Degrees F
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium Soft
Wear Factor
Excellent
Machinability
100 %
Impact Strength Rating
Good
Backing Type
No Backing
Friction Coefficient
0.07
Plastic Density
0.078 lb/cu in
UV Resistant
Yes
Friction Rating
Very Slippery
Shape
Square
Corrosion and Chemical Resistance
Excellent
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Plastic Hardness
55D
Water Absorption
0.01 %
Minimum Temperature
-290 Degrees F
Product Type
Plastic Sheet
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Product Form
Sheet
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
400 MPa
Elongation
300 %
Static-Resistant
Not Static-Resistant
Rockwell Hardness
75 HRR
Shore Hardness
55 Shore D
Weight
5.5 lb
Dielectric Strength
28.5 kV/mm

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.