PTFE Plastic Sheet 24" L x 24" W x 1/16" Thick

  • Mfr # BULK-PS-PTFE-709
  • Zoro # G7862931
product price: 
$
117.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.0625 in
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PTFE-709
Zoro #
G7862931
UPC #
193005909376
Country of Origin
Multiple
Item
PTFE Sheet
Plastic Material
PTFE
Plastic Color
White
Impact Strength
3.5 ft. - lbs./in.
Material
PTFE
Tensile Strength
3,000 psi
Thickness Tolerance
(-0" - +0.002")
Operating Temp. Range
-290 Degrees to 500 Degrees F
Standards
FDA, UL 94 V-0
Grade
Standard
Maximum Adhesive Temperature
375 Degrees F
Shape
Sheet
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Water Absorption
0.0001
Impact Strength Rating
Good
Water Absorption Rating
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Plastic Hardness
55D
Friction Coefficient
0.07
Backing Type
Acrylic Adhesive
Plastic Density
0.078 lbs / cu. in.
Product Form
Sheet
Wear Rate
Not Rated
Shore Hardness
55 Shore D
Color
White
Metal Detectable
Not Metal Detectable
Minimum Temperature
-290 Degrees F
Plastic Thickness Tolerance
+0.004/-0.002 in
Weight
2.74 lb
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Maximum Temperature
500 Degrees F
Machinability
100%
Elongation
300%
Dielectric Strength
28.5 kV/mm
Rockwell Hardness
75 HRR
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Flexural Modulus
400 MPa

Dimensions

Plastic Thickness
0.0625 in
Plastic Width
24"
Plastic Length
24"
Width
24"
Length
24"
Length Tolerance
(-1" - +1")
Thickness
1/16"
Width Tolerance
(-0.25" - +0.25")
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.