PTFE Plastic Sheet 24" L x 8" W x 1/32" Thick

  • Mfr # BULK-PS-PTFE-290
  • Zoro # G7850051
product price: 
$
25.69
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.03125 in
Plastic Width
8"
Plastic Length
24"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PTFE-290
Zoro #
G7850051
UPC #
193005876494
Country of Origin
Multiple
Item
PTFE Sheet
Plastic Material
PTFE
Plastic Color
White
Operating Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
3,000 psi
Impact Strength
3.5 ft. - lbs./in.
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Thickness Tolerance
(-0" - +0.002")
Material
PTFE
Tensile Strength Rating
Poor
Plastic Hardness
55D
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Friction Coefficient
0.07
Backing Type
Plain
Impact Strength Rating
Good
Plastic Density
0.078 lbs / cu. in.
Grade
Standard
Shape
Sheet
Water Absorption
0.0001
Weight
0.46 lb
Plastic Thickness Tolerance
+0.003/-0.001 in
Elongation
300%
Flexural Modulus
400 MPa
Dielectric Strength
28.5 kV/mm
Minimum Temperature
-290 Degrees F
UV-Resistant
UV-Resistant
Color
White
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Machinability
100%
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Product Type
Plastic Sheet
Maximum Temperature
500 Degrees F
Rockwell Hardness
75 HRR
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Shore Hardness
55 Shore D

Dimensions

Plastic Thickness
0.03125 in
Plastic Width
8"
Plastic Length
24"
Width
8"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
24"
Thickness
Item no.
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 8 in, Plastic Thickness 0.03125 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.