Shop ZORO SELECT

PTFE Plastic Sheet 24" L x 8" W x 1/4" Thick

  • Mfr # BULK-PS-PTFE-296
  • Zoro # G7846892

product price: 
$
136.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
1/4 in
Plastic Width
8"
Plastic Length
24"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PTFE-296
Zoro #
G7846892
UPC #
193005909413
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/4 in
Plastic Width
8"
Plastic Length
24"
Width
8"
Width Tolerance
(-0.25" - +0.25")
Thickness
1/4"
Length Tolerance
(-1" - +1")
Length
24"

Details

Item
Plastic Sheet
Plastic Material
PTFE
Plastic Color
White
Tensile Strength
3,000 psi
Operating Temp. Range
-290 Degrees to 500 Degrees F
Impact Strength
3.5 ft. - lbs./in.
Thickness Tolerance
(-0" - +0.008")
Material
PTFE
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Tensile Strength Rating
Poor
Grade
Standard
Friction Coefficient
0.07
Water Absorption Rating
Excellent
Plastic Hardness
55D
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Plastic Density
0.078 lbs / cu. in.
Water Absorption
0.0001
Impact Strength Rating
Good
Backing Type
Plain
Shape
Sheet

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 8 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.