Zoro Homepage

PTFE Plastic Sheet, 3/16" Thick x 24" Wide x 24" L

  • Mfr # BULK-PS-PTFE-194

  • Zoro # G2421467


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Metal Detectable
Not Metal Detectable
Max. Temp. (F)
500 Degrees F
Plastic Properties
Chemical Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-194
Zoro #
G2421467
UPC #
193005324049
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.1875 in
Plastic Length
24 in
Plastic Width
24 in
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Details

Item
PTFE Sheet
Material
PTFE
Color
White
Metal Detectable
Not Metal Detectable
Max. Temp. (F)
500 Degrees F
Plastic Properties
Chemical Resistant
Operating Temp. Range
-290 Degrees to 500 Degrees F
Material Type
Standard
Tensile Strength
3,000 psi
Plastic Material
PTFE
Standards
FDA, UL 94 V-0
Plastic Color
White
Impact Strength
3.5 ft-lb/in
Min. Temp. (F)
-290 Degrees F
Machinability
100 %
Plastic Density
0.078 lb/cu in
Wear Factor
Excellent
Water Absorption
0.01 %
Temperature Range
-290 Degrees to 500 Degrees F
Friction Rating
Very Slippery
Backing Type
No Backing
Plastic Clarity
Opaque
Maximum Temperature
500 Degrees F
Plastic Thickness Tolerance
+0.013/-0.005 in
Friction Coefficient
0.07
UV Resistant
Yes
Corrosion and Chemical Resistance
Excellent
Impact Strength Rating
Good
Plastic Hardness
55D
Shape
Square
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Minimum Temperature
-290 Degrees F
Plastic Hardness Rating
Medium Soft
Grade
Standard
Flexural Modulus
400 MPa
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Weight
8.2 lb
Shore Hardness
55 Shore D
Elongation
300 %
Product Form
Sheet
Rockwell Hardness
75 HRR
Dielectric Strength
28.5 kV/mm
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.