Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Plastic Sheet, 3/32" Thick x 24" Wide x 24" L

  • Mfr # BULK-PS-PTFE-192

  • Zoro # G2421458


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Metal Detectable
Not Metal Detectable
Plastic Thickness
0.09375 in
Impact Strength
3.5 ft-lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-192
Zoro #
G2421458
UPC #
193005346867
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.09375 in
Plastic Length
24 in
Plastic Width
24 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
PTFE Sheet
Material
PTFE
Color
White
Metal Detectable
Not Metal Detectable
Impact Strength
3.5 ft-lb/in
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Plastic Properties
Chemical Resistant
Operating Temp. Range
-290 Degrees to 500 Degrees F
Material Type
Standard
Min. Temp. (F)
-290 Degrees F
Plastic Material
PTFE
Tensile Strength
3,000 psi
Standards
FDA, UL 94 V-0
Plastic Hardness
55D
UV Resistant
Yes
Water Absorption
0.01 %
Plastic Density
0.078 lb/cu in
Plastic Thickness Tolerance
+0.006/-0.002 in
Water Absorption Rating
Excellent
Friction Coefficient
0.07
Corrosion and Chemical Resistance
Excellent
Tensile Strength Rating
Poor
Minimum Temperature
-290 Degrees F
Machinability
100 %
Backing Type
No Backing
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium Soft
Plastic Clarity
Opaque
Grade
Standard
Temperature Range
-290 Degrees to 500 Degrees F
Maximum Temperature
500 Degrees F
Impact Strength Rating
Good
Wear Factor
Excellent
Shape
Square
Weight
4.1 lb
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
400 MPa
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Elongation
300 %
Dielectric Strength
28.5 kV/mm
Product Type
Plastic Sheet
Product Form
Sheet
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Shore Hardness
55 Shore D
Rockwell Hardness
75 HRR

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.09375 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.