Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Plastic Sheet, 3/32" Thick x 24" Wide x 48" L

  • Mfr # BULK-PS-PTFE-183

  • Zoro # G2421214


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Metal Detectable
Not Metal Detectable
Min. Temp. (F)
-290 Degrees F
Plastic Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-183
Zoro #
G2421214
UPC #
193005323899
Country of Origin
Multiple

Dimensions

Plastic Width
24 in
Plastic Thickness
0.09375 in
Plastic Length
4 ft
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
PTFE Sheet
Material
PTFE
Color
White
Metal Detectable
Not Metal Detectable
Min. Temp. (F)
-290 Degrees F
Plastic Material
PTFE
Operating Temp. Range
-290 Degrees to 500 Degrees F
Impact Strength
3.5 ft-lb/in
Plastic Properties
Chemical Resistant
Max. Temp. (F)
500 Degrees F
Standards
FDA, UL 94 V-0
Plastic Color
White
Material Type
Standard
Tensile Strength
3,000 psi
Backing Type
No Backing
Machinability
100 %
Wear Factor
Excellent
UV Resistant
Yes
Maximum Temperature
500 Degrees F
Plastic Thickness Tolerance
+0.006/-0.002 in
Water Absorption Rating
Excellent
Plastic Density
0.078 lb/cu in
Temperature Range
-290 Degrees to 500 Degrees F
Water Absorption
0.01 %
Plastic Hardness Rating
Medium Soft
Tensile Strength Rating
Poor
Impact Strength Rating
Good
Friction Rating
Very Slippery
Plastic Hardness
55D
Corrosion and Chemical Resistance
Excellent
Friction Coefficient
0.07
Grade
Standard
Minimum Temperature
-290 Degrees F
Plastic Clarity
Opaque
Shape
Rectangle
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Dielectric Strength
28.5 kV/mm
Flexural Modulus
400 MPa
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Product Type
Plastic Sheet
Rockwell Hardness
75 HRR
Shore Hardness
55 Shore D
Weight
8.2 lb
Elongation
300 %
Wear Rate
Not Rated
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.09375 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.