Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Plastic Sheet, 3/32" Thick x 6" Wide x 6" L

  • Mfr # BULK-PS-PTFE-4

  • Zoro # G2420934


product price: $15.15
/ea

Key Features

Material
PTFE
Color
White
Metal Detectable
Not Metal Detectable
Plastic Color
White
Max. Temp. (F)
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-4
Zoro #
G2420934
UPC #
193005044206
Country of Origin
China

Dimensions

Plastic Thickness
0.09375 in
Plastic Length
6 in
Plastic Width
6 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L

Details

Item
PTFE Sheet
Material
PTFE
Color
White
Metal Detectable
Not Metal Detectable
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Operating Temp. Range
-290 Degrees to 500 Degrees F
Material Type
Standard
Standards
FDA, UL 94 V-0
Plastic Material
PTFE
Tensile Strength
3,000 psi
Impact Strength
3.5 ft-lb/in
Plastic Properties
Chemical Resistant
Min. Temp. (F)
-290 Degrees F
Plastic Hardness
55D
Impact Strength Rating
Good
Maximum Temperature
500 Degrees F
Wear Factor
Excellent
Water Absorption
0.01 %
Temperature Range
-290 Degrees to 500 Degrees F
Plastic Hardness Rating
Medium Soft
Plastic Clarity
Opaque
Backing Type
No Backing
Plastic Density
0.078 lb/cu in
Corrosion and Chemical Resistance
Excellent
Minimum Temperature
-290 Degrees F
UV Resistant
Yes
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+0.006/-0.002 in
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Grade
Standard
Friction Coefficient
0.07
Machinability
100 %
Shape
Square
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
55 Shore D
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Weight
0.3 lb
Product Type
Plastic Sheet
Dielectric Strength
28.5 kV/mm
Wear Rate
Not Rated
Rockwell Hardness
75 HRR
Elongation
300 %
Product Form
Sheet
Flexural Modulus
400 MPa

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.09375 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.