Shop ZORO SELECT

PTFE Plastic Sheet 48" L x 8" W x 3/32" Thick

  • Mfr # BULK-PS-PTFE-305
  • Zoro # G7846655

product price: 
$
92.85
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.09375 in
Plastic Width
8"
Plastic Length
48"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PTFE-305
Zoro #
G7846655
UPC #
193005877828
Country of Origin
Multiple
Item
PTFE Sheet
Plastic Material
PTFE
Plastic Color
White
Operating Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
3,000 psi
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Material
PTFE
Thickness Tolerance
(-0" - +0.004")
Impact Strength
3.5 ft. - lbs./in.
Friction Coefficient
0.07
Grade
Standard
Backing Type
Plain
Friction Rating
Very Slippery
Shape
Sheet
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Water Absorption
0.0001
Plastic Density
0.078 lbs / cu. in.
Impact Strength Rating
Good
Plastic Hardness
55D
Plastic Clarity
Opaque
Weight
2.74 lb
Product Type
Plastic Sheet
Dielectric Strength
28.5 kV/mm
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Minimum Temperature
-290 Degrees F
Product Form
Sheet
Wear Rate
Not Rated
Shore Hardness
55 Shore D
Metal Detectable
Not Metal Detectable
Maximum Temperature
500 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Elongation
300%
UV-Resistant
UV-Resistant
Rockwell Hardness
75 HRR
Static-Resistant
Not Static-Resistant
Color
White
Plastic Thickness Tolerance
+0.006/-0.002 in
Machinability
100%
Flexural Modulus
400 MPa

Dimensions

Plastic Thickness
0.09375 in
Plastic Width
8"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width
8"
Thickness
3/32"
Length
48"
Width Tolerance
(-0.25" - +0.25")
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Width 8 in, Plastic Thickness 0.09375 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.