Zoro Homepage

PTFE Plastic Tube

  • Mfr # BULK-PT-PTFE-84

  • Zoro # G100425571


product price: $13.79
/ea

Key Features

Material
PTFE
Color
White
Length
1 ft
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-84
Zoro #
G100425571
UPC #
193005106423
Country of Origin
United States

Dimensions

Length
1 ft
Wall Thickness
0.125 in
Inside Dia.
1/4 in
Outside Dia.
1/2 in
Outside Diameter
1/2 in
Plastic Length
1 ft
Inside Diameter
1/4 in

Details

Item
Plastic Tube
Material
PTFE
Color
White
Tensile Strength Rating
Poor
Grade
Standard
Max. Temp. (F)
500 Degrees F
Tensile Strength (PSI)
3,000 psi
Min. Temp. (F)
-290 Degrees F
Type
Standard
Tensile Strength
3,000 psi
Maximum Temperature
500 Degrees F
Minimum Temperature
-290 Degrees F
Friction Rating
Very Slippery
Impact Strength Rating
Good
Water Absorption Rating
Excellent

Description

Plastic Tube, PTFE, Grade Standard, Outside Diameter 1/2 in, Inside Diameter 1/4 in, White

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.