PTFE Rod, 0.5625"Dia, 6ftL, White
Mfr # BULK-PR-PTFE-150
Zoro # G816327466
product price: $85.29
/ea
Free Shipping & Returns
Key Features
Plastic Density
0.078 lb/cu in
Color
White
Standards
AMS 3651, FDA, MIL-P-22241 Type II Grade A, UL 94 V-0
Plastic Clarity
Opaque
Shape
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PR-PTFE-150
Zoro #
G816327466
UPC #
-
Country of Origin
India
Dimensions
Plastic Diameter Tolerance
+0.020 / -0.000 in
Plastic Length
6 ft
Plastic Length Tolerance
+7.134/0.000 in
Plastic Diameter
9/16 in
Description
PTFE Rod, PTFE, Plastic Length 6 ft, Plastic Diameter 9/16 in, White, Plastic Clarity Opaque, Minimum Temperature -290 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.