Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Rod, 0.8125"Dia, 3ftL, White

  • Mfr # BULK-PR-PTFE-154

  • Zoro # G616327451


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Plastic Clarity
Opaque
Color
White
Friction Coefficient
0.07
Standards
AMS 3651, FDA, MIL-P-22241 Type II Grade A, UL 94 V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PTFE-154
Zoro #
G616327451
UPC #
-
Country of Origin
India

Dimensions

Plastic Diameter Tolerance
+0.004/0.000 in
Plastic Length Tolerance
+/-1.000 in
Plastic Diameter
13/16 in
Plastic Length
3 ft

Details

Item
PTFE Rod
Material
PTFE
Plastic Clarity
Opaque
Color
White
Friction Coefficient
0.07
Standards
AMS 3651, FDA, MIL-P-22241 Type II Grade A, UL 94 V-0
Plastic Density
0.078 lb/cu in
Water Absorption
0.01 %
Shape
Rod
FDA Compliance
FDA Compliant
Coefficient of Thermal Expansion
11.6 x 10^-5 in/in/ Degrees F
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Impact Strength
3.5 ft-lb/in
Tensile Strength
3,000 psi
Wear Rate
Not Rated
Weight
5.619 lb
Metal Detectable
Not Metal Detectable
Light Transmission
Not Rated
Maximum Temperature
500 Degrees F
Dielectric Strength
Not Rated
Flexural Modulus
58,015 psi
Rockwell Hardness
60 HRR
Shore Hardness
55 Shore D
Minimum Temperature
-290 Degrees F
Machinability
100 %
Scratch-Resistant
Not Scratch-Resistant

Description

PTFE Rod, PTFE, Plastic Length 3 ft, Plastic Diameter 13/16 in, White, Plastic Clarity Opaque, Minimum Temperature -290 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.